Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Basic Switch
  • General-Purpose Basic Switch
  • General-Purpose Basic Switch

General-Purpose Basic Switch Z-15HW24-B

5.00 (2)
Item.#
02504065
Mfr.#
Z-15HW24-B
Package Qty.
1PC
Ship pack of
1
16.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Specification
Rivet
Classification
High sensitivity
Protection Structure
General type (IP00)
Appliance Classes
Class [I]
Electrical Durability
More than 500,000 times
Form
Z-15HW24-B
Ambient Humidity
35 - 85%RH
Impact Resistance
Maximum 1000m / s2
Contact Resistance (mohm)
Below 15 (initial value)
Terminal Type
Screw tightening terminal (internal-tooth washer)
Withstand Voltage
(Between homopolar terminals) AC600V 50/60Hz 1min (Between charging metal parts and earths) between each terminal and non charging metal parts AC2000V 50/60Hz 1min
Actuator Type
Small power hinge lever type
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm (malfunction within 1ms)
Contact Materials
Silver
PTI Tracking Characteristics
175
Contact Interval
0.25mm
Operating Ambient Temperature (deg C)
-25 to 80 (however, do not freeze)
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Mechanical Durability
10,000,000 times or more
Weight (g)
35
Force for Operating (OF) (N)
2.45 - 3.43
Rated Current (A)
15
Inrush Current (A)
Regular (Maximum) closed circuit/30, open circuit/15
Allowable Operating Frequency
(Mechanical) 240 times/min, (Electric) 20 times/min
Allowable Operating Speed
0.01mm - 1m/s
Impact Resistance (Malfunction)
Reference value: up to 300 m / s2 (malfunction within 1 ms, in the case of pin push button types)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For parts replacement
5
From Japan
On 2016-06-13 18:20:36
Decades was the SW that has been attached to the front of the machine It was third-party products, without any problems with this product We were able alternative. Also be the same exchange dimension It was easy.
This review is about item#02504074.
Cotton-machine
5
From Japan
On 2013-12-09 13:28:41
It survives to enter the cheap and easy to hand in the exchange of machine parts.
This review is about item#02504074.