Buy more than* S$200* and get FREE SHIPPING

  • General-Purpose Basic Switch
  • General-Purpose Basic Switch
  • General-Purpose Basic Switch

General-Purpose Basic Switch Z-15HW78-B

4.33 (3)
Item.#
02504074
Mfr.#
Z-15HW78-B
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Specification
Rivet
Classification
High sensitivity
Protection Structure
GENERAL TYPE (IP00)
Form
Z-15HW78-B
Ambient Humidity
35 - 85%RH
Impact Resistance
Maximum of 1000 m/s2
Contact Resistance (mohm)
15 or less (initial value)
Appliance Classes
Class I
Electrical Durability
More than 500,000 times
Vibration Resistance (malfunction)
10 to 55Hz frequency 1.5mm (less than 1 ms of malfunction)
Terminal Type
Thread-fastening terminal (internal-tooth washer)
Withstand Voltage
(Homopolar terminal spacing) AC600V 50/60Hz 1min (Between the pole terminals and the earth) and all termials and non charging metal parts AC600V 50/60Hz 1min
Actuator Type
SMALL POWER HINGE WIRE LEVER SHAPE (OF-SMALL)
Contact Materials
Silver
PTI Tracking Characteristics
175
Contact Interval
0.25mm
Mechanical Durability
More than 10000000 times
Weight (g)
33
Force for Operating (OF) (N)
2.45 - 3.43
Rated Current (A)
15
Operating Ambient Temperature (deg C)
-25 to 80 (however, no freezing)
Insulation Resistance (Mohm)
More than 100 (with DC500V mega)
Impact Resistance (Malfunction)
Reference value: up to 300 m / s2 (malfunction within 1 ms, pin push button types
Inrush Current (A)
Regular (maximum) closed path/30, open path/15
Allowable Operating Frequency
(Mechanical) 240 times/min, (electric) 20 times/min
Allowable Operating Speed
0.01mm - 1m/s
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used for air solenoid valve
3
From Japan
On 2017-11-27 18:10:51
It is hard to use since the gold board is soft and immediately bent.
This review is about item#2504065.
For parts replacement
5
From Japan
On 2016-06-13 18:20:36
It was SW attached to machines of decades ago, but it was a competitor's product, but it was able to substitute without problem with this product. It was the same size and easy to replace.
This review is about item#02504074.
Cotton-making machine
5
From Japan
On 2013-12-09 13:28:41
It is cheap and easily obtained by replacing parts of the machine and it is saved.
This review is about item#02504074.