Buy more than* S$200* and get FREE SHIPPING

  • Woodworking Dust Collector

Woodworking Dust Collector 410

Item.#
02505291
Mfr.#
410
Package Qty.
1PC
Ship pack of
1
515.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dust-Collecting Capacity (L)
200
Body Weight (kg)
9.3
Power Consumption (W)
1050
Current (A)
11 (strong), 7 (weak)
Accessories
Complete hose, dust bag
Maximum Air Processing Volume (m3/min)
8.7
Cord Length (m)
5
Power (V)
Single-phase 100
Type
Dust collection / blower switch