Buy more than* S$200* and get FREE SHIPPING

  • Dust Collector

Dust Collector 411(P)

4.33 (3)
Item.#
02505377
Mfr.#
411(P)
Package Qty.
1PC
Ship pack of
1
515.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dust-Collecting Capacity (L)
100
Body Weight (kg)
9.3
Power Consumption (W)
1050
Current (A)
11
Maximum Air Processing Volume (m3/min)
8.7
Cord Length (m)
5
Power (V)
Single-phase 100
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To cut off the crockery at a high speed cutter
5
From Japan
On 2016-07-14 21:13:17
It is very nice, the dust suction force! Surprisingly amazing!
This review is about item#02505377.
Block cutter events other cutter events
5
From Japan
On 2015-10-03 19:03:14
It is a good article.
This review is about item#02505377.
For site improvement
3
From Japan
On 2015-06-11 17:18:16
It is a function of Nari price
This review is about item#02505377.