Buy more than* S$200* and get FREE SHIPPING

  • 4-Stage Variable-Speed Drill

4-Stage Variable-Speed Drill 63004

Item.#
02506357
Mfr.#
63004
Package Qty.
1PC
Ship pack of
1
295.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Max Boring Capability (mm) Wooden
30
Chucking Ability (mm)
2 to 13
Revolution (min-1[r.p.m])
50,060,011,001,300
Power (V)
Single-phase 100
Weight (kg)
3.2
Max Boring Capability (mm) Iron
13
Cord Length (m)
2.5
Power Consumption (W)
650
Current (A)
7