Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Electric drill

Electric drill 6304R

Item.#
02506402
Mfr.#
6304R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Max Boring Capability (mm) Wooden
30
Chucking Ability (mm)
2 to 13
Revolution (min-1[r.p.m])
1100
Power (V)
Single-phase 100
Weight (kg)
2.6
Description 2
Low noise! ​​Seesaw forward and reverse switch!
Max Boring Capability (mm) Iron
13
Cord Length (m)
5
Power Consumption (W)
850
Current (A)
9
Overall Length (mm)
339