Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Continuously Variable Transmission Drill

Continuously Variable Transmission Drill 6408

3.67 (3)
Item.#
02506472
Mfr.#
6408
Package Qty.
1PC
Ship pack of
1
140.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Max Boring Capability (mm) Wooden
25
Chucking Ability (mm)
0.8 to 10
Revolution (min-1[r.p.m])
0 to 2500
Power (V)
Single-phase 100
Weight (kg)
1.4
Max Boring Capability (mm) Iron
10
Cord Length (m)
2.5
Power Consumption (W)
530
Current (A)
5.6
Overall Length (mm)
261
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Boring
1
From Japan
On 2015-04-21 16:43:50
After using the drill, as try to remove the blade, but was turning the part of the chuck, it was closed firmly. Was turning with all his strength, the plastic of the chuck portion fell off. It does not get stuck in an attempt to Hameyo the plastic part. It is a pity that was broken immediately to not only using still two to three times. I'd like a replacement.
This review is about item#02506472.
Drilling of stainless steel
5
From Japan
On 2014-06-20 13:51:37
Grip feeling very good better than the previous model (H). Feel that the early blame or drilling of the gas. I want you to lighter about after 200g.
This review is about item#02506472.
Drilling in the woodworking-Iron drill.
5
From Japan
On 2008-05-10 02:46:13
Weight is also lightly usability is good. This is light but feel there is a sense of stability. Truly was a drill to feel and Makita. Price is also It is affordable, get lost in the selection of this type of drill, I think that it is good to buy it.
This review is about item#02506472.