Buy more than* S$200* and get FREE SHIPPING

  • Belt Sander

Belt Sander 9031

5.00 (2)
Item.#
02507172
Mfr.#
9031
Package Qty.
1PC
Ship pack of
1
244.19 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Belt Speed (m/s)
3.3 to 16.7
Cord Length (m)
2.5
Power (V)
Single-phase 100
Weight (kg)
2.1
TRUSCO Part Number
422-7450
Capacity (mm) Belt Dimension
30x533
Power Consumption (W)
550
Current (A)
5.8
Overall Length (mm)
380
Accessories
AA40 60.80.100.120 (two each) sanding belt
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When woodworking
5
From Japan
On 2016-12-17 15:07:51
We use in order to finish the sides of the plywood clean. Because with a continuously variable transmission, it is regulated by the file of the part number. Use very cheap compact! !
This review is about item#2507172.
Polishing of iron and steel parts
5
From Japan
On 2016-06-08 15:03:13
Always order to find the products that are purchased by other companies in the Monotarou's. Since the same thing usability is good. It was saved by changing considerably cheaper. Buy in Monotarou's also from the next time! !
This review is about item#02507172.