Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Electric Disc Grinder

Electric Disc Grinder 9560CV

Item.#
02507522
Mfr.#
9560CV
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Reference Number of Carbon Brush
CB-318
Abrasive Wheel Dimensions (mm) (Bore Diameter)
15
Abrasive Wheel Dimensions (mm) (OD)
100
Revolution (min-1[r.p.m])
2800-10500 (motor speed)
Power (V)
Single-phase 100
Weight (kg)
2
Accessories
Grinding wheel 36P lock nut wrench 20 grip
Code
2-core ? 2.5m
Abrasive Wheel Dimensions (mm) (Thickness)
4
Maximum Output (W)
1500
Power Consumption (W)
1100
Current (A)
12
Overall Length (mm)
289