Buy more than* S$200* and get FREE SHIPPING

  • Belt Sander

Belt Sander 9903

4.00 (1)
Item.#
02507574
Mfr.#
9903
Package Qty.
1PC
Ship pack of
1
373.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Speed (m/s)
3.5 to 7.3
Cord Length (m)
5
Power (V)
Single-phase 100
Weight (kg)
4.3
Accessories
One dust bag, sanding belt (WA80)
Capacity (mm) Belt Dimension
76x533
Power Consumption (W)
1050
Current (A)
11
Overall Length (mm)
296
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I use Thunder for painting pre-treatment.
4
From Japan
On 2013-05-16 16:54:22
It is very convenient to be able to adjust the speed of the belt. I think that the special case is another item to sell when finished using and finishing off.
This review is about item#02507574.