Buy more than* S$200* and get FREE SHIPPING

  • Ni-CD Battery Set Plate Type

Ni-CD Battery Set Plate Type 9102

5.00 (2)
Item.#
02507626
Mfr.#
9102
Package Qty.
1PC
Ship pack of
1
129.07 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Battery Voltage (V)
9.6
Battery
Nickel-cadmium batteries
Specification
2.0Ah type 9.6V
Battery Capacity (Ah)
2
Compatible
Impact driver (6990D) / angle impact driver (6940D) / formwork drill (6014D) drill driver (6220D/6205D) / impact wrench (6992D) tacker (T422D/T1022D) / mower (UM161D) / Flash Light (ML903) high-speed drill (6503D) / angle driver (6702D) / flashlight (ML901)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling work
5
From Japan
On 2015-11-18 18:51:08
Ni-Cd is, graduated with this.
This review is about item#02507626.
Assembly work of the furniture, etc.
5
From Japan
On 2013-07-12 13:24:12
After all, it is a genuine new. Well there cheap reproduction goods, but, it is a genuine new if you see in the long run. Depending on the frequency of use, but I have more than three years. It was purchased for the reserve since has become worse in charge recently.
This review is about item#02507626.