Buy more than* S$200* and get FREE SHIPPING

  • Ni-CD Battery Insert Type

Ni-CD Battery Insert Type 7000

4.80 (5)
Item.#
02507644
Mfr.#
7000
Package Qty.
1PC
Ship pack of
1
90.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery Voltage (V)
7.2
Battery
Nickel-cadmium batteries
Specification
1.3Ah type 7.2V
Battery Capacity (Ah)
1.3
Compatible
Blade grinder (9500D) / lawn clippers (UM104D) Garden spray (US5D) cleaner (4073D/4071D) / flashlight (ML702) / fluorescent lamp (ML701)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Cleaning of the workplace
5
From Japan
On 2015-09-24 11:20:09
The main body of the vacuum cleaner, we have aging but a still use likely. I worried the purchase of a new battery, but surprised to power! I feel the response and Tanomoshi of. I thought that I should have to buy more soon.
This review is about item#02507644.
Vacuum cleaner
5
From Japan
On 2015-08-16 16:18:38
I bought the recycled products before, but it did not become completely useless. Genuine products of this time Makita? Because I think we expect.
This review is about item#02507644.
Dorirukiri drilling
4
From Japan
On 2015-03-19 15:10:02
A battery that is no longer needed, which replaced want was free of charge the recycling collection. (Not recovered in the suburbs of Makita relationship store)
This review is about item#02507644.
Use the battery screw driver
5
From Japan
On 2013-12-25 23:46:46
It is a driver that was not used for a long time, but the time of moving, where I have used to charge, but slightly to the movement was, it was the state that can not be used almost. Where went with this battery in the vicinity of the home improvement, the fact that the commodity's order possibility. However, price is the thing to more than 9 thousand yen, who did not order I think that cheap that bought a new machine if this. At that time, is my use have battery is "'85" made year, was surprised and I was using up well now. Although I did not even use a long period of time, we are surprised reminded with something so old. If Torikaere even the battery, the driver I think should that can be used, where the some of the feelings driver was looking for would like to use in the future than get a new one, is up to the Kiten has ordered because it was lowest. After wearing goods, I've inserted into the driver to charge, we can use safely.
This review is about item#02507644.
Do-it-yourself, etc.
5
From Japan
On 2013-04-26 18:40:57
About half a year not know etc. Find the sale destination of this product did not use a drill, but in Monotarou like Thanks In addition, will be able to use, we appreciate. I use to charge this time after the purchase, but for now will move powerfully without any problems, I did not go when the battery outdated is not the Shochu charge but also is now charging Not long looks good. Thank you.
This review is about item#02507644.