Buy more than* S$200* and get FREE SHIPPING

  • Ni-CD Battery Insert Type

Ni-CD Battery Insert Type 7002

Item.#
02507653
Mfr.#
7002
Package Qty.
1PC
Ship pack of
1
97.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery Voltage (V)
7.2
Battery
Ni-Cd battery
Specification
2.0Ah type 7.2V
Battery Capacity (Ah)
2
Compatible
Blade grinder (9500D), lawn clippers (UM104D), garden spray (US5D), cleaner (4073D/4071D), flashlight (ML702), fluorescent light (ML701)