Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ni-CD Battery Set Plate Type

Ni-CD Battery Set Plate Type 7100

Item.#
02507662
Mfr.#
7100
Package Qty.
1PC
Ship pack of
1
90.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery Voltage (V)
7.2
Battery
Nickel-cadmium batteries
Specification
1.3Ah type 7.2V
Battery Capacity (Ah)
1.3
Compatible
Driver drill (6224D)