Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ni-CD Battery Insert Type

Ni-CD Battery Insert Type 9000

5.00 (1)
Item.#
02507671
Mfr.#
9000
Package Qty.
1PC
Ship pack of
1
116.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery Voltage (V)
9.6
Battery
Nickel-cadmium batteries
Specification
1.3Ah type 9.6V
Battery Capacity (Ah)
1.3
Compatible
Angle drill (DA391D) / reciprocating saw (4390D) / cleaner (4093D)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning everyday
5
From Japan
On 2016-07-19 17:26:12
The body of the rechargeable vacuum cleaner has become to end production, but had to consider the replacement of the vacuum cleaner battery in life, I bought it can be seen that this battery is being sold. The body had been found useful because it is easy to clean hearing is adaptable. This also thanks to the battery has been active every day.
This review is about item#02507671.