Buy more than* S$200* and get FREE SHIPPING

  • Ni-CD Battery Insert Type

Ni-CD Battery Insert Type 9002

4.00 (1)
Item.#
02507687
Mfr.#
9002
Package Qty.
1PC
Ship pack of
1
129.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery Voltage (V)
9.6
Battery
Nickel-cadmium batteries
Specification
2.0Ah type 9.6V
Battery Capacity (Ah)
2
Compatible
Angle drill (DA391D) / reciprocating saw (4390D) / cleaner (4093D)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Spare rechargeable battery
4
From Japan
On 2017-01-20 21:09:20
It is genuine, there is no problem. I have more than one to order.
This review is about item#2507687.