Buy more than* S$200* and get FREE SHIPPING

  • Ni-CD Battery Set Plate Type

Ni-CD Battery Set Plate Type 9100

5.00 (3)
Item.#
02507696
Mfr.#
9100
Package Qty.
1PC
Ship pack of
1
113.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery Voltage (V)
9.6
Battery
Ni-Cd battery
Specification
1.3Ah type 9.6V
Battery Capacity (Ah)
1.3
Compatible
Impact driver (6990D), angle impact driver (6940D), formwork drill (6014D), drill driver (6220D/6205D), impact wrench (6992D), tacker (T422D/T1022D), mower (UM161D), flashlight ( high-speed drill (6503D), angle driver (6702D), flashlight ML903), (ML901)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Desorption mounting etc. of automotive equipment, as well as accessory attachment processing.
5
From Japan
On 2016-06-02 17:31:10
For the old in the Makita genuine products, but we were are looking for was saved can be purchased at the difficulty of where Monotaro like available. Immediately after charging, it uses but we can use without problems. Thank you very much for helping me. It should be noted that, or will things finally guarantee is a how?
This review is about item#02507696.
Used Makita power tools
5
From Japan
On 2015-06-23 18:28:57
Now 14V becomes mainstream, the item is not available in rural areas. Thrilled Have sent so quickly, we have fun working. Thank you.
This review is about item#02507696.
Construction work
5
From Japan
On 2014-03-14 19:33:24
Because the old model, the battery, but it is the thought that there are no more In addition, it has returned to active duty.
This review is about item#02507696.