Buy more than* S$200* and get FREE SHIPPING

  • Ni-CD Battery Insert Type

Ni-CD Battery Insert Type 7120

3.00 (2)
Item.#
02507757
Mfr.#
7120
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery
Nickel-cadmium batteries
Battery Voltage (V)
7.2
Compatible
Driver drill (6224D)
Specification
1.3Ah type 7.2V
Battery Capacity (Ah)
1.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Process improvement
5
From Japan
On 2015-09-25 16:35:15
Since the model of the main body was old and I could not find the battery that suited it easily, at this time I thought to discard the main body unless the battery can be exchanged, it can be discovered by your search and can be used continuously, unnecessary expense Was suppressed.
This review is about item#02507741.
We use it for general construction, every work.
1
From Japan
On 2013-06-24 22:56:39
I think that batteries should be able to use lithium ion batteries for conventional tools as they can be charged at any time, such as lithium ions, because they are expensive shopping. Because many rechargeable tools are used, NiCad batteries that are expensive and not suitable for charging on the way are very dissatisfied at the present time.
This review is about item#02507766.