Buy more than* S$200* and get FREE SHIPPING

  • Ni-CD Battery Insert Type

Ni-CD Battery Insert Type 1822

3.00 (2)
Item.#
02507766
Mfr.#
1822
Package Qty.
1PC
Ship pack of
1
179.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery Voltage (V)
18
Battery
Ni-Cd battery
Battery Capacity (Ah)
2.0
Compatible
Drill driver (6343D) / vibration driver drill (8443D) circular saw (5621D) / dust circular saw (5026D / 5036D / 5046D) / slide circular saw (LS7110D) reciprocating saw (JR180D) / rebar cutter (SC161D / SC190D) flashlight (ML180)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Process improvement
5
From Japan
On 2015-09-25 16:35:15
Since the model of the body is not able to find quite the old battery to fit in it, in this case the battery will be able to continue using it can be found in your search where you were with the intention to destroy the body to be able to exchange unnecessary expense It was suppressed.
This review is about item#02507741.
Architecture in general, we use to all work.
1
From Japan
On 2013-06-24 22:56:39
The battery is, from time to time like a lithium ion, so when shopping high price and can not be charged even, tool there from conventional When the good if you can use a lithium-ion battery as well, I think. Since you are using a large number of rechargeable tools, the higher Ni-Cd battery is not suitable in the middle of charging, it is greatly dissatisfied at this point in time.
This review is about item#02507766.