Buy more than* S$200* and get FREE SHIPPING

  • Nickel Hydride Battery, Insert Type

Nickel Hydride Battery, Insert Type 9135

Item.#
02507775
Mfr.#
9135
Package Qty.
1PC
Ship pack of
1
129.07 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Battery Voltage (V)
9.6
Battery
Nickel-metal hydride
Battery Capacity (Ah)
3
Compatible
Impact driver (6990D) / angle impact driver (6940D) / formwork drill (6014D) driver drill (6220D/6205D) / impact wrench (6992D) tacker (T422D/T1022D) / mower (UM161D) / Flash Light (ML903) high-speed drill (6503D) / angle driver (6702D) / flashlight (ML901)