Buy more than* S$200* and get FREE SHIPPING

  • Air Hammer

Air Hammer AH40

5.00 (1)
Item.#
02508091
Mfr.#
AH40
Package Qty.
1PC
Ship pack of
1
419.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Connection Port
Atmospheric pressure coupler
Air Plug
20PM type
Working Pressure (MPa)
0.49 to 0.69
Weight (kg)
1.1
Accessories
The black finish, there Asari divided
Chisel Caliber (phi mm)
10.2
Hose Inner-Diameter (phi mm)
6.5 or more
Blows (min-1 [times/minute])
3600
Overall Length (mm)
122
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Scab scratch rust and delicate paint exfoliation (mainly used for vessel maintenance)
5
From Japan
On 2012-04-15 07:50:18
Working on the ship's bottom is also very easy since it is very compact and lightweight. Currently, we are wearing a Spicon on the back side and adjusting the flow rate according to the location, but since the use period is still short, we will post on the durability later. In addition, should it be an optional scraper? Now I weld it to Gisele and use it, please sell it (Please let me know if you have general-purpose items.