Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Engine Chain Saw

Engine Chain Saw DE4345

Item.#
02508441
Mfr.#
DE4345
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Carburettor Type
Diaphragm
Length (mm)
(Guide bar) 450
Ignition System
Non-contact-type magneto
Fuel Tank Capacity (L)
0.56
Fuel Mixture Ratio
25 (pixel phosphorus): 1 (2 streak dedicated oil)
Weight (kg)
(I except Ha chain guide bar) 4.6
Chain Type
21BP-72E
Spark Plug
NGK-BPMR7A
Displacement Volume (mL)
43