Buy more than* S$200* and get FREE SHIPPING

  • Continuously Variable Transmission Drill

Continuously Variable Transmission Drill DP4002

Item.#
02508484
Mfr.#
DP4002
Package Qty.
1PC
Ship pack of
1
257.11 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Max Boring Capability (mm) Wooden
38
Chucking Ability (mm)
2 to 13
Revolution (min-1[r.p.m])
0 to 600
Power (V)
Single-phase 100
Weight (kg)
2.2
Max Boring Capability (mm) Iron
13
Cord Length (m)
2.5
Power Consumption (W)
710
Current (A)
7.5
Overall Length (mm)
304