Buy more than* S$200* and get FREE SHIPPING

  • Electronic Hand Grinder

Electronic Hand Grinder GD0800C

5.00 (1)
Item.#
02508791
Mfr.#
GD0800C
Package Qty.
1PC
Ship pack of
1
360.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Collet Diameter (phimm)
3 to 8
Grindstone Shank (mm)
6
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
7000-28000 (motor speed)
Power (V)
Single-phase 100
Weight (kg)
1.6
TRUSCO Part Number
422-7671
Reference Number of Carbon Brush
CB-318
Body Size (phi mm)
65
Maximum Output (W)
920
Power Consumption (W)
750
Current (A)
7.9
Overall Length (mm)
371
Accessories
Each one spanner 13.19
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Internal work.
5
From Japan
On 2011-02-14 13:26:52
To anyone, cheap! When comparing the price with other companies, it becomes Monotaro san. It is the best price for the current cost era! (Finally it is bitches: delivery is long.It's all you want quickly, even if it is expensive, you are buying it all from another company)
This review is about item#02508791.