Buy more than* S$200* and get FREE SHIPPING

  • Demolition Hammer

Demolition Hammer HM0810

Item.#
02508861
Mfr.#
HM0810
Package Qty.
1PC
Ship pack of
1
515.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Shape
17mm Hex Shank
Body Dimension (mm) Overall Length
410
Cord Length (m)
5
Power Consumption (W)
1050
Current (A)
11
Specification
Double insulation Greese pack
Reference Number of Carbon Brush
CB-105
Impact Energy Joule
7.6
Blows (min-1 [times/minute])
2900
Power (V)
Single-phase 100
Weight (kg)
5.3
Accessories
Bull point 17-280, Allen wrench 4, plastic case