Buy more than* S$200* and get FREE SHIPPING

  • Charging Flashlight

Charging Flashlight ML120

Item.#
02510042
Mfr.#
ML120
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Battery (NI-CD)
1222.1202 / A
Weight (g)
260
Capability
4500 lux or more center 20mm diameter of the irradiation distance 1m
Compatible Battery (Ni-MH)
1235 / A ? 1233/S/SA
Main Part Dimension (mm)
272
Accessories
Preliminary ball strap set plate
Continuous Opreration Time (min)
About 110 (1.3Ah battery operation) about 160 (2.0Ah battery is used)