Buy more than* S$200* and get FREE SHIPPING

  • Charging Flashlight

Charging Flashlight ML702

Item.#
02510085
Mfr.#
ML702
Package Qty.
1PC
Ship pack of
1
26.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Main Part Dimension (mm)
283
Accessories
Preliminary ball strap
Continuous Opreration Time (min)
About 120 (1.3Ah battery is used)
Compatible Battery (NI-CD)
7000.7002
Weight (g)
300
Capability
4000 lux or more center 20mm diameter of the firing range 1m