Buy more than* S$200* and get FREE SHIPPING

  • Underwater Pump

Underwater Pump P152

3.67 (3)
Item.#
02510277
Mfr.#
P152
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Remaining Water Level (mm)
50
Total Pumping Height (m)
9
Cord Length (m)
3
Power (V)
Single phase 100
Weight (kg)
3.8
Current (A)
3.8
Revolution (min-1[r.p.m])
3000
Discharge Rate (L/min)
100
Dimension (phi x Height H) (mm)
157x256
Caliber (phi mm)
32,25,15
Output (kW)
0.15
Accessories
Hose coupling 15, 25, 32mm (each one) hose bands 15, 25, 32mm (each one) Union Union packing
Cycle(Hz)
50
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Replacing the aquarium
1
From Japan
On 2017-04-03 10:25:53
Only for 50 HZ is listed on the product page, ordered without noticing. Where we arrived I asked for an exchange because it was for 50 Hz. Even if I had to order an order for re-ordering and reordering, it is hard to see that HP is for 50 HZ in the first place, it is also unkind to have to fly to a variation page . If you can access the page with variations first, then such a mistake will not happen. Improvement as soon as possible including other products please.
This review is about item#2510277.
Koi's pond water circulation filtration
5
From Japan
On 2015-07-14 15:42:43
I purchased it with a discharge rate of 100 liters per minute. As expected, it circulates with great momentum. The amount of koi exercise increased and it became vigorous. Since there is no filtration function, a separate filter is necessary.
This review is about item#02510277.
Garden watering
5
From Japan
On 2014-10-15 17:32:40
Water pressure Water pressure is good I want leak protection countermeasure for waterproof
This review is about item#03327956.