Buy more than* S$200* and get FREE SHIPPING

  • Power Polisher
  • Power Polisher
  • Power Polisher

Power Polisher PV7001C

4.88 (8)
Item.#
02510347
Mfr.#
PV7001C
Package Qty.
1PC
Ship pack of
1
339.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity (mm) Sponge Pad
180
Power Consumption (W)
900
Current (A)
9.5
Weight (kg)
2
Cord Length (m)
5
Accessories
(Only magic formula / PV7001C) pad 150 17 spanner grip.
Capacity (mm) Wool Pad
180
Power (V)
Single-phase 100
Overall Length (mm)
210
TRUSCO Part Number
422-7913
Revolution (min-1[r.p.m])
600 to 2000
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Car polish
5
From Japan
On 2017-05-28 16:20:17
It is light and quiet so it is easier to work than what I used to date and I am very satisfied.
This review is about item#2510347.
Air conditioner cleaning
5
From Japan
On 2017-05-28 15:56:37
Light, easy to operate, sound quiet Also, thank you.
This review is about item#41418097.
When painting work
5
From Japan
On 2016-08-19 10:12:35
Moderate lightness is good. "Hitness" of the metal enclosure model of Hitachi and others is an advantage depending on the use, but because it is still tiring,. The stepless speed change by dial is also convenient.
This review is about item#41418097.
Easy
5
From Japan
On 2015-02-01 22:29:19
Makita Migaki easy turquoise
This review is about item#02510347.
Car body shine
4
From Japan
On 2014-06-24 19:21:12
I am interested that it has a speed change and can polish well and power even at low rotation. But the trigger switch reaction is slow. It may be only mine, but it is regrettable that we will be out of timing there.
This review is about item#02510347.
To remove water scraps of cars and to eliminate scratches
5
From Japan
On 2014-04-21 21:46:56
I tried terribly with attaching a commercially available liquid compound to the attached pad, but because of the presence of thickness in the pad it was possible to hit the body steadily without much rampage even if turning at high speed. (Indeed it was used only in the low speed range because it is rampant at the time of starting in the situation where the hand does not enter in the middle of the ceiling of the vehicle, where it is difficult to reach the hands.) For the first time using the polisher In the low speed range it was able to be used steadily without violence and it was not fully opened in the high speed range so it did not mean that it could not be controlled so much so I thought that it was easy to use for me. Although it can not be said unequivocally because the polishing state changes according to the compounds and pads used, it is easy to keep the uniformity of application because rotation does not fall even if it is applied strongly, even after polishing with a compound of oil-free type As I could not polish so much I could work smoothly without going back and forth on the same side many times ^ ^ (It may not be a reference because it is an amateur person to the last but ^ ^;)
This review is about item#02510347.
Car waxing
5
From Japan
On 2014-02-25 10:29:34
Power is sufficient and easy to use
This review is about item#02510347.
Automobile body polishing in general
5
From Japan
On 2010-02-04 08:58:03
Easy to handle
This review is about item#02510347.