Buy more than* S$200* and get FREE SHIPPING

  • SP disk (aluminum)
  • SP disk (aluminum)
  • SP disk (aluminum)

SP disk (aluminum) SP10015-A

3.00 (1)
Item.#
02511354
Mfr.#
SP10015-A
Package Qty.
1Sheet
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Deburring/rust removal/welding bead removal/stainless steel and iron polishing
Hole Diameter (phi mm)
15
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
100
Grain Size
240
Maximum Rotation Speed (min-1[r. p.m])
13000
Compatible Tool
Disc grinder (electrical and air)
Abrasive Material
Alumina
Dimension (mm)
Diameter: 100, hole diameter: 15
Type
SP
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
3
From Japan
On 2018-03-15 13:53:35
I use it with a polishing tool. It is a consumable item so I'm happy if it will be a more affordable amount.
This review is about item#2511354.