Buy more than* S$200* and get FREE SHIPPING

  • Dust Masks No.8210J-DS2
  • Dust Masks No.8210J-DS2
  • Dust Masks No.8210J-DS2
  • Dust Masks No.8210J-DS2
  • Dust Masks No.8210J-DS2

Dust Masks No.8210J-DS2 No.8210J-DS2

4.00 (1)
Item.#
02511835
Mfr.#
No.8210J-DS2
Package Qty.
1Box(20Sheet)
Ship pack of
1
72.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
9-020-11
S/L Measurement
S
National Certification Acceptance Number
TM369
Inhalation Resistance (Pa)
below 50 (average value measured : 31)
Type
Disposable type
TRUSCO Part Number
217-2810
Specification
4-layer structure filter
Exhaust Resistance (Pa)
below 50 (average value measured : 31)
Usage Duration
13
Particle Collection Efficiency (%)
more than 95 (average value measurede: 98.7)
Standard
DS2
Weight (g)
Below 12g
TGK Product Number
431-87-05-01
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Welding etc.
4
From Japan
On 2012-01-27 15:12:54
Steam is caught in the inside, it gets wet with breath.
This review is about item#02511835.