Buy more than* S$200* and get FREE SHIPPING

  • Dust Respirator No.8812J-DS
  • Dust Respirator No.8812J-DS
  • Dust Respirator No.8812J-DS

Dust Respirator No.8812J-DS No.8812J-DS1

4.63 (27)
Item.#
02511887
Mfr.#
No.8812J-DS1
Package Qty.
1Box(10Sheet)
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inhalation Resistance (Pa)
below 60 (average value measured : 24)
Type
Disposable type
TRUSCO Part Number
220-9306
TGK Product Number
431-87-05-04
Specification
Exhaust valve included. Avoid musty
Usage Duration
12
Particle Collection Efficiency (%)
more than 80.0 (average value measurede: 94.1)
Standard
DS1
Weight (g)
12.5
AS ONE Part Number
9-021-11
Exhaust Resistance (Pa)
below 60 (average value measured : 24)
S/L Measurement
S
National Certification Acceptance Number
TM353
Customer Reviews
5 star 19
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.63
27 Customer Reviews
The reviews are automatic translation.
During cutting
5
From Japan
On 2018-03-02 11:00:07
It cuts both smell and dust. It is excellent. It can not be used for a long time.
This review is about item#2511887.
When transporting cement
5
From Japan
On 2018-03-01 07:58:23
It also protects your nose and mouth firmly at the site where dust flees. I highly recommend it.
This review is about item#02511887.
Bicycle ride of hay fever season
5
From Japan
On 2018-02-28 20:47:21
With an ordinary mask, it is about 15 minutes with my exhale breath, the mask got wet and toweled and it was not used as this mask, if it is this mask condensation is minimal thanks to the exhaust valve, including the overpass Even at 100 km ride, sunglasses do not cloud while wearing, and it is comfortable to think that it was what it was until now. Moreover, it is cheap!
This review is about item#2511887.
Cannon to wood
4
From Japan
On 2017-12-06 16:53:28
It adheres well to the face, but if it is on for a long time the installation rubber will be a bit painful. Improvement in installation.
This review is about item#45256968.
Machine cleaning
5
From Japan
On 2017-04-21 14:54:34
The use of these products is essential in environments where fine dust flutters, and the items of this 3M company can be used safely.
This review is about item#2511887.
Agricultural machines
5
From Japan
On 2016-07-28 20:54:33
Breathing is comfortable, is not it? ·····
This review is about item#02511887.
Is it?
3
From Japan
On 2015-11-28 16:39:33
It is good.
This review is about item#02511887.
Dusty places
5
From Japan
On 2015-02-19 13:19:28
In the case of 10 sets, I want you to lower the price a little more. (It is confusing because it is tax-price display)
This review is about item#02511887.
Air pollution PM countermeasure
4
From Japan
On 2015-01-17 14:46:29
Because it hurts in a long time, use the straps fixed with the strap to the maximum length.
This review is about item#02511887.
Painting etc.
5
From Japan
On 2015-01-14 17:22:41
I have been using this only for a long time.
This review is about item#02511887.