Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask 3753-RS2
  • Dust Mask 3753-RS2
  • Dust Mask 3753-RS2
  • Dust Mask 3753-RS2

Dust Mask 3753-RS2 3753-RS2

4.83 (6)
Item.#
02511993
Mfr.#
3753-RS2
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Filter
No.3753
Material (surface body)
Thermoplastic elastomer
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
63
Particle Collection Efficiency (%)
97.3 (Average value measured)
Description 2
Filtering material holder because it is the design along the tetrahedral unit, field of view does not get in the way of work widely.
TGK Product Number
431-87-05-14
Weight (g)
96
TRUSCO Part Number
215-0158
Against Bird Flu
Compatible
S/L Measurement
S
National Certification Acceptance Number
TM30
Classification
RS2
Others
- How to use - lid opens easily if Hikiokose the tab on the holder, after you've installed a filter medium, it will be securely locked in one-touch by simply pressing the lid.
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
68
Size
M
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Wood work
5
From Japan
On 2017-07-18 15:25:35
Airtightness is good and breathing is not painful, I am indebted to you all the time.
This review is about item#02511993.
Work
5
From Japan
On 2017-06-28 20:11:40
Although it was a short time and unused, you can still work safely with wearing a mask. I think fitting adjustment is also easy and washable after work.
This review is about item#2511993.
During welding operation
4
From Japan
On 2015-11-17 21:00:28
The fitted feeling is good, it can be used for a long time without being stuffy
This review is about item#02511993.
When using Thunder to paint base
5
From Japan
On 2013-08-24 21:38:23
I used it for about three hours in a row. It was possible to use it without suffering intake exhaust even indoors full of dust. The pressure on the face is also a light feeling. It was easy to wash the main body after use.
This review is about item#02511993.
Work in dust in farm work. Cutting of hay. Rice husk carriage.
5
From Japan
On 2011-11-24 18:51:00
It is good that you do not misalign with the perfect face. Filter exchange is also easy ○. It is easy to clean even if it is dirty with sweat. Although the structure of the supply / exhaust valve is simple, it operates reliably and is safe.
This review is about item#02511993.
Arc welding operation
5
From Japan
On 2009-05-30 10:45:53
I was looking for a product that can be used in combination with a covering surface. This product does not interfere almost without much front frontal area. Intake is light and easy. Also, because it is light weight, it will not make you bitter.
This review is about item#02511993.