Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Maintenance Liquid Absorbent

Maintenance Liquid Absorbent M-FL550DD

Item.#
02512666
Mfr.#
M-FL550DD
Package Qty.
1Roll
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Absorbed Amount (L/box)
38
Correspondence/Support
Oil, water
Shape
Folded
Description 2
The wound into a roll in the 4-fold the absorber width of 48cm, and Because I am in the carton, it is available in the form of four types and boom pillow roll sheet.
Mass (g)
1600
Dimensions {Width W (mm) x Length l (m)}
127x15.2
Type
Maintenance timer