Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Jis Laser Related Signs

Jis Laser Related Signs Laser A (small)

3.50 (2)
Item.#
02516455
Mfr.#
Laser A (small)
Package Qty.
1Set(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Classification
JIS laser related
Type
Warning
Size
25mm Triangle
Character Contents
(With laser marks)
Specification
Lined paper with a backside mold release
Material
Vinyl chloride sticker
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Asked by the customer
3
From Japan
On 2015-05-08 16:10:13
Especially there is nothing but thank you for your response earlier than customers
This review is about item#02516464.
Distance measurement leather target
4
From Japan
On 2014-04-28 19:31:34
There are many marks
This review is about item#02516455.