Buy more than* S$200* and get FREE SHIPPING

  • Waste Segregation Signs

Waste Segregation Signs Fractionation -302

4.00 (2)
Item.#
02517085
Mfr.#
Fractionation -302
Package Qty.
1Sheet
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Classification
Waste
Dimension (mm)
180x600x1
Type
Industry classification
Specification
3mmphi hole x4
Size
180x600x1mm
Material
Rami PET
Character Contents
Waste plastics
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Separation of waste place
4
From Japan
On 2018-02-21 17:50:54
It was just right size for the area size of the waste place. I will purchase again if there is a chance.
This review is about item#2517067.
Identification / classification display
4
From Japan
On 2017-05-29 09:14:42
It is clearly displayed by color categorization for each classification item, and posting notes can be used easily.
This review is about item#2517085.