Buy more than* S$200* and get FREE SHIPPING

  • Waste Segregation Signs

Waste Segregation Signs Fractionation -303

4.00 (1)
Item.#
02517094
Mfr.#
Fractionation -303
Package Qty.
1Sheet
Ship pack of
1
22.54 SGD
ADD TO CART
Shipped after 2017-08-25
Now we ship to...
...see all
Item Feature
Classification
Waste
Dimension (mm)
180x600x1
Specification
3mmphi holex4
Size
180x600x1mm
Material
Rami PET
Character Contents
Waste rubber
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Identification / classification display
4
From Japan
On 2017-05-29 09:14:42
It is clearly displayed by color categorization for each classification item, and posting notes can be used easily.
This review is about item#2517085.