Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Waste Segregation Signs

Waste Segregation Signs Fractionation -306

4.00 (2)
Item.#
02517121
Mfr.#
Fractionation -306
Package Qty.
1Sheet
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Classification
Waste
Dimension (mm)
180x600x1
Character Contents
Waste oil
Size
180x600x1mm
Material
Rami PET
Specification
3mmphi holex4
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Separation of waste place
4
From Japan
On 2018-02-21 17:50:54
It was just right size for the area size of the waste place. I will purchase again if there is a chance.
This review is about item#2517067.
Identification / classification display
4
From Japan
On 2017-05-29 09:14:42
It is clearly displayed by color categorization for each classification item, and posting notes can be used easily.
This review is about item#2517085.