Buy more than* S$200* and get FREE SHIPPING

  • Waste Segregation Signs

Waste Segregation Signs Fractionation -307

4.00 (1)
Item.#
02517137
Mfr.#
Fractionation -307
Package Qty.
1Sheet
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Classification
Waste
Dimension (mm)
180x600x1
Character Contents
Sludge
Size
180x600x1mm
Material
Rami PET
Specification
3mmphi holex4
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Identification / classification display
4
From Japan
On 2017-05-29 09:14:42
It is clearly displayed by color categorization for each classification item, and posting notes can be used easily.
This review is about item#2517085.