Buy more than* S$200* and get FREE SHIPPING

  • Chief Name Signs

Chief Name Signs The difference A

Item.#
02518126
Mfr.#
The difference A
Package Qty.
1Sheet
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Steel (melamine baking)
Specification
Name tag inserting style. White tag
Classification
Person in charge name
Size
300x100x0.5mm (mountain type)
Thickness (mm)
0.5
Type
Name labels
Hole Dimension (mm)
3.5x4
Character Contents
Seat of the fire chief
Dimension (mm)
300x100 (mountain type)