Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chief Name Signs

Chief Name Signs Difference B

Item.#
02518135
Mfr.#
Difference B
Package Qty.
1Sheet
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Classification
Officer Name
Size
300x100x0.5mm (mountain type)
Material
Steel (melamine baking)
Hole Dimension (mm)
3.5x4
Character Contents
Seat of the fire chief vice -
Thickness (mm)
0.5
Specification
Name tag inserting style. White tag