Buy more than* S$200* and get FREE SHIPPING

  • Chief Name Signs

Chief Name Signs Difference I

Item.#
02518153
Mfr.#
Difference I
Package Qty.
1Sheet
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Specification
Name tag inserting style. White tag
Classification
Officer Name
Size
300x100x0.5mm (mountain type)
Material
Steel (melamine baking)
Hole Dimension (mm)
3.5x4
Character Contents
The person responsible
Thickness (mm)
0.5