Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Chief Name Signs

Chief Name Signs The difference M

Item.#
02518171
Mfr.#
The difference M
Package Qty.
1Sheet
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Classification
Officer Name
Size
300x100x0.5mm (mountain type)
Material
Steel (melamine baking)
Hole Dimension (mm)
3.5x4
Character Contents
Chief administrator
Thickness (mm)
0.5
Specification
Name tag inserting style. White tag