Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Person-In-Charge Name Sticker

Person-In-Charge Name Sticker Paste 75

4.00 (2)
Item.#
02518232
Mfr.#
Paste 75
Package Qty.
1Pack(10Sheet)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PET sticker
Specification
Lined paper with a backside mold release
Character Contents
Operations chief
Type
Operations chief
Classification
Contact person
Size
200x80mm
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Indicated on site
4
From Japan
On 2014-03-19 14:59:39
I was looking for there was no dealer in the vicinity. The correspondence was also early and it was saved. It is disappointing and I am glad that the price goes down a little more. I expect !!
This review is about item#02518241.
To indicate machine manager in factory
4
From Japan
On 2013-06-26 13:24:13
Since it uses machine name and responsible person's name by using Tepra etc, it is very convenient if it matches the plan of Tepra such as the width of writing name. Because there is a thing that the official name of the machine is too long to enter, it is easy to choose if there are several patterns. I think that it will not be a problem for the reserve to be able to buy a bundle by unit of 5 sheets etc.
This review is about item#02518241.