Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chief Name Signs Vertical, Name Tag Insertion

Chief Name Signs Vertical, Name Tag Insertion Name 100

Item.#
02518284
Mfr.#
Name 100
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
150x30
Type
Name plate
Character Contents
Fire Chief
Thickness (mm)
1
Material
Hard peel sheets
Classification
Contact person
Color
White
Specification
With back side tape Name tag insertion type With white name tag With backside peeling sheet