Buy more than* S$200* and get FREE SHIPPING

  • Person-In-Charge Name Sign Plate Vertical Type Nameplate Inserting System
  • Person-In-Charge Name Sign Plate Vertical Type Nameplate Inserting System
  • Person-In-Charge Name Sign Plate Vertical Type Nameplate Inserting System

Person-In-Charge Name Sign Plate Vertical Type Nameplate Inserting System Name 200

Item.#
02518415
Mfr.#
Name 200
Package Qty.
1Sheet
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimension (mm)
150x50
Material
Hard vinyl chloride
Type
Deputy/Co-deputy of fire safety
Character Contents
Deputy/Co-deputy of fire safety
Thickness (mm)
1
Classification
Contact person
Specification
With rear exfoliate paper Name tag inserting type, with white card