Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Person-In-Charge Name Sign Plate Vertical Type Nameplate Inserting System
  • Person-In-Charge Name Sign Plate Vertical Type Nameplate Inserting System
  • Person-In-Charge Name Sign Plate Vertical Type Nameplate Inserting System

Person-In-Charge Name Sign Plate Vertical Type Nameplate Inserting System Name 203

Item.#
02518451
Mfr.#
Name 203
Package Qty.
1Sheet
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
150x50
Material
Hard vinyl chloride
Character Contents
Management representative, principal and deputy
Specification
With rear exfoliate paper Name tag inserting type, with white card
Thickness (mm)
1
Classification
Contact person
Type
Management representative, principal and deputy