Buy more than* S$200* and get FREE SHIPPING

  • Fire and Hazardous Material Sign, No Fire/No Smoke), Laminated, Holizontal

Fire and Hazardous Material Sign, No Fire/No Smoke), Laminated, Holizontal KHY-19R

5.00 (1)
Item.#
02518722
Mfr.#
KHY-19R
Package Qty.
1Sheet
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Products listed are not necessarily by the local Government Ordinance.
Dimension (mm)
300x600
Material
Rami plate
Classification
Fire
Size
300x600x1mm
Thickness (mm)
1
Shape
Label
Type
Ban
Character Contents
Non smoking