Buy more than* S$200* and get FREE SHIPPING

  • Fire and Hazardous Material Sign, No Fire/No Smoke), Laminated, Holizontal

Fire and Hazardous Material Sign, No Fire/No Smoke), Laminated, Holizontal KHY-1R

5.00 (1)
Item.#
02518747
Mfr.#
KHY-1R
Package Qty.
1Sheet
Ship pack of
1
21.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Products listed are not necessarily by the local Government Ordinance.
Type
Prohibited
Classification
Fire
Dimension (mm)
300x600
Material
Laminated plates
Thickness (mm)
1
TRUSCO Part Number
371-9162
Character Contents
Fire/smoking strictly prohibited
Shape
Sign
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We posted it at the underground parking lot under the guidance of the fire department
5
From Japan
On 2017-03-11 15:10:43
I got lost as things made of metal, but here it was a correct answer that could be fixed with double sided tape. I think that metal is superior in durability.
This review is about item#2520497.