Buy more than* S$200* and get FREE SHIPPING

  • Fire and Hazardous Material Sign, No Fire/No Smoke), Laminated, Holizontal

Fire and Hazardous Material Sign, No Fire/No Smoke), Laminated, Holizontal KHY-2R

5.00 (1)
Item.#
02518801
Mfr.#
KHY-2R
Package Qty.
1Sheet
Ship pack of
1
21.41 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Caution
Products listed are not necessarily by the local Government Ordinance.
Character Contents
Fire note
Dimension (mm)
300x600
Material
Rami plate
TRUSCO Part Number
217-2143
Thickness (mm)
1
Size
300x600x1mm
Shape
Label
Type
Note
Classification
Fire
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We posted it at the underground parking lot under the guidance of the fire department
5
From Japan
On 2017-03-11 15:10:43
I got lost as things made of metal, but here it was a correct answer that could be fixed with double sided tape. I think that metal is superior in durability.
This review is about item#2520497.